Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 119, 1-3/16, 1.380, PK50
Mfr # U38801.009.0093
Zoro # G2512566
original price:
$4.69
14% off
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 119
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.009.0093
- Zoro # G2512566
- UPC # 190735487112
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15/16 in |
Actual Inside Dia. | 0.924 in |
Nominal Outside Dia. | 1 1/8 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 1.13 in |
Nominal Width | 3/32 in |
Details
Dash Number | 119 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Metal Detectable | No |
Item | O-Ring |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.924 in, Actual Width 0.103 in, Dash Number 119, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.13 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Door Closer Kit, 10-1/2 in., Black Painted Finish Single Pack (K 5380)
- REV-A-SHELF Rev-A-Shelf File Drawer Kit for KitchenOffice Cabinet Organization (RAS-FD-KIT)
- RICHELIEU HARDWARE 4-1/4 in. (108 mm) Center-to-Center Brushed Nickel Steel Contemporary Drawer Pull (BP305108195)
- TELL Grade 2 Cylindrical Lock, Classroom, Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less Core-Small (L2070-IC-26D)
- ZORO SELECT O-Ring, Dash 342, Buna N, 0.21 In., PK25 (U38801.018.0362)
- ZORO SELECT O-Ring, Dash 213, Viton, 0.13 In., PK25 (1CTC6)
- ZORO SELECT O-Ring, Dash 323, Viton, 0.21 In., PK10 (U38871.018.0131)
- ZORO SELECT O-Ring, Buna N, Dash 025, 1-3/16, 1.316, PK50 (U38805.006.0118)
- ZORO SELECT O-Ring, Silicone, Dash 19, 13/16, 0.941, PK50 (U38883.006.0081)
- ZORO SELECT Brown Viton O-Ring, Dash 124, PK25 (ZUSAVB75124)
- ZORO SELECT Brown Viton O-Ring, Dash 912, PK25 (ZUSAVB75912)
- Zoro Select Individual & Bulk O-Rings