Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 118, 7/8, 1.068, PK50
Mfr # U38801.009.0087
Zoro # G2512575
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 118
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.009.0087
- Zoro # G2512575
- UPC # 190735487105
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/8 in |
Actual Inside Dia. | 0.862 in |
Nominal Outside Dia. | 1 1/16 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 1.068 in |
Details
Dash Number | 118 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
FDA Approved | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.862 in, Actual Width 0.103 in, Dash Number 118, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.068 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Link Lock Lockable Ss (S K3-2403-52)
- PRIME-LINE 1 in. Steel Screen Door Tension Spring with Roller (2 Pack) (B 571)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (425E-36)
- PRIMELINE TOOLS Traverse Cord, Size #4, Polyester Fiber, Braided Strands, High Quality, 100 yards (1 Roll) (MP9253)
- ZORO SELECT O-Ring, Dash 902, Buna N, 0.06 In., PK100 (1WHJ7)
- ZORO SELECT O-Ring, Dash 008, Viton, 0.07 In., PK100 (1CRZ9)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 133, PK25 (ZUSAHSQ70133)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 220, PK25 (ZUSAHSQ70220)
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHP1)
- ZORO SELECT O-Ring, Buna N, Dash 131, 1-11/16" I.D, PK10 (U38805.009.0168)
- STERLING SEAL & SUPPLY 046 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD046X250)
- Zoro Select Individual & Bulk O-Rings