Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 116, 3/4, 0.943, PK50
Mfr # U38801.009.0075
Zoro # G2512590
original price:
$3.19
13% off
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 116
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.009.0075
- Zoro # G2512590
- UPC # 190735487082
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4 in |
Actual Inside Dia. | 0.737 in |
Nominal Outside Dia. | 15/16 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 0.943 in |
Nominal Width | 3/32 in |
Details
Dash Number | 116 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, NBR 70 |
Item | O-Ring |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 3/32 in, Actual Inside Dia. 0.737 in, Actual Width 0.103 in, Dash Number 116, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 15/16 in, Actual Outside Dia. 0.943 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP8189192900)
- ZORO SELECT O-Ring, Dash 110, Neoprene, 0.1 In., PK100 (1BUR9)
- ZORO SELECT O-Ring, Dash 910, Buna N, 0.09 In., PK25 (1CRW3)
- ADIROFFICE Assorted Multi-Color Key Tags, PK140 (ADI689-20-COLORED-7pk)
- ZORO SELECT O-Ring, EPDM, Dash 219, 1-5/16, 1.574, PK25 (U38869.012.0131)
- ZORO SELECT O-Ring, EPDM, Dash 112, 1/2, 0.693, PK50 (U38869.009.0050)
- ZORO SELECT O-Ring, Dash 250, Buna N, 0.13 In., PK10 (U38801.012.0500)
- ZORO SELECT O-Ring, Dash 908, Buna N, 0.08 In., PK25 (1CRW1)
- ZORO SELECT O-Ring, Dash 314, Buna N, 0.21 In., PK50 (U38801.018.0075)
- ZORO SELECT O-Ring, Dash 019, Neoprene, 0.07 In., PK100 (1BUP5)
- APG Buna-N, 70 Durometer, Black, #112, 100PK (SB-H70112-100)
- Zoro Select Individual & Bulk O-Rings