Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 113, 9/16, 0.755, PK50
Mfr # U38805.009.0056
Zoro # G2510965
product price: $3.89
/pk 50, $0.08/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 113
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.009.0056
- Zoro # G2510965
- UPC # 190735488713
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9/16 in |
Actual Inside Dia. | 0.549 in |
Nominal Outside Dia. | 3/4 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 0.755 in |
Nominal Width | 3/32 in |
Details
Dash Number | 113 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 9/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.549 in, Actual Width 0.103 in, Dash Number 113, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.755 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 6.86 lb. (NE3725NP42)
- H & H INDUSTRIAL PRODUCTS Pro-Series Plate Type Demagnetizer 110V/1Ph (3401-0601)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Satin Nickel (SDLA325U15)
- ADAMS RITE Exit Indicator, Dark Bronze (4089-00-121)
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK100 (U38805.006.0056)
- ZORO SELECT O-Ring, EPDM, Dash 220, 1-3/8, 1.637, PK25 (U38869.012.0137)
- ZORO SELECT O-Ring, Buna N, Dash 116, 3/4, 0.943, PK50 (U38801.009.0075)
- ZORO SELECT O-Ring, Buna N, 6mm OD, PK100 (1RHZ3)
- ZORO SELECT O-Ring, Viton, 36mm OD, PK10 (1RHX9)
- ZORO SELECT O-Ring, EPDM, Dash 244, 4-1/4, 4.512, PK25 (U38869.012.0425)
- MIDWEST FASTENER 36mm x 42mm x 3mm Rubber O-Rings 5PK (64923)
- Zoro Select Individual & Bulk O-Rings