Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 111, 1-3/16, 1.380, PK50
Mfr # U38801.009.0043
Zoro # G2512645
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 111
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.009.0043
- Zoro # G2512645
- UPC # 190735487037
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16 in |
Actual Inside Dia. | 0.424 in |
Nominal Outside Dia. | 5/8 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 0.63 in |
Details
Dash Number | 111 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.424 in, Actual Width 0.103 in, Dash Number 111, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.63 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 12' Galv Trolley Rail (N105-270)
- MSI Azul Scallop Glossy SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0225-SAM)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C01800120500S)
- EMTEK Satin Nickel Privacy 8221PUS15 (8221PUS15)
- ZORO SELECT O-Ring, Dash 120, Buna N, 0.1 In., PK50 (U38805.009.0100)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0053)
- ZORO SELECT Viton O-Ring, 3mm Wide 44mm ID, PK5 (ZUSAV3X44)
- ZORO SELECT O-Ring, Dash 902, EPDM, 0.06 In., PK100 (1CHT5)
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38875.009.0137)
- ZORO SELECT O-Ring, Dash 208, PTFE, 0.13 In., PK10 (1RGH4)
- ZORO SELECT O-Ring, Viton, 2.0mm W, PK50 (M38871.020.0080)
- Zoro Select Individual & Bulk O-Rings