Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 110, 3/8, 0.568, PK50
Mfr # U38801.009.0037
Zoro # G2512651
product price: $1.85
/pk 50, $0.04/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 110
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0037
- Zoro # G2512651
- UPC # 190735487020
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8 in |
Actual Inside Dia. | 0.362 in |
Nominal Outside Dia. | 9/16 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.568 in |
Actual Width | 0.103 in |
Details
Dash Number | 110 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Item | O-Ring |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.362 in, Actual Width 0.103 in, Dash Number 110, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.568 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Drive In Ball Catch, Steel (DBC10)
- STRYBUC Patio Door Handle (13-245W)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB2)
- ABUS Concealed Hinge Pin Hasp, Hardened Steel (100DG/80)
- ZORO SELECT O-Ring, Dash 223, Viton, 0.13 In., PK5 (1RGX3)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 325, PK10 (ZUSAHSQ70325)
- ZORO SELECT O-Ring, Buna N, Dash 425, 4-1/2, 5.025, PK2 (U38805.025.0450)
- ZORO SELECT O-Ring, Dash 358, Viton, 0.21 In., PK2 (U38871.018.0562)
- ZORO SELECT O-Ring, EPDM, Dash 349, 4-1/2, 4.895, PK5 (U38869.018.0450)
- ZORO SELECT O-Ring, Buna N, Dash 125, 1-5/16, 1.505, PK25 (U38801.009.0131)
- MIDWEST FASTENER 1-1/4" x 1-3/8" x 1/16" Rubber O-Rings 10PK (64803)
- Zoro Select Individual & Bulk O-Rings