Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 108, 1/4, 0.443, PK50
Mfr # U38805.009.0025
Zoro # G2511017
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 108
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38805.009.0025
- Zoro # G2511017
- UPC # 190735488669
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/4 in |
Actual Inside Dia. | 0.237 in |
Nominal Outside Dia. | 7/16 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 0.443 in |
Details
Dash Number | 108 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Metal Detectable | No |
FDA Approved | No |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 0.237 in, Actual Width 0.103 in, Dash Number 108, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.443 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Side, Black/Silver (145/30 Yellow)
- OMNIA Center to Center Flat Modern Cabinet Pull Satin Brass 18" (9024/457.4)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-A1459)
- MIDWEST FASTENER 3" Satin Brass Hinge Pins for National 5PK (69901)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK100 (U38805.006.0025)
- ZORO SELECT O-Ring, Buna N, Dash 202, 1/4, 0.512, PK25 (U38805.012.0025)
- ZORO SELECT O-Ring, Dash 129, Viton, 0.1 In., PK25 (U38871.009.0156)
- ZORO SELECT O-Ring, Buna N, Dash 262, 7, 7.262, PK2 (U38805.012.0700)
- ZORO SELECT O-Ring, Dash 450, Buna N, 0.27 In., PK2 (U38801.025.1050)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 110, PK25 (ZUSAH70LUB110)
- ZORO SELECT O-Ring, Dash 006, Viton, 0.07 In., PK100 (U38875.006.0012)
- Zoro Select Individual & Bulk O-Rings