Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 108, 1/4, 0.443, PK50
Mfr # U38801.009.0025
Zoro # G2512679
original price:
$1.75
9% off
new price: $1.59
/pk 50, $0.03/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 108
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0025
- Zoro # G2512679
- UPC # 190735487006
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/4 in |
Actual Inside Dia. | 0.237 in |
Nominal Outside Dia. | 7/16 in |
Actual Outside Dia. | 0.443 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 108 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 0.237 in, Actual Width 0.103 in, Dash Number 108, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.443 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM REF: 2007-2013 Scion Toyota / 3-Button Remote Head Key / PN: R-89070-52850 / MOZB41TG (4D 67 C (RHK-TOY054-S)
- DON-JO 25-1/2" Heavy Duty Crash Chain (HDCC2512626)
- ZORO SELECT Buna-N O-Ring, 3.1mm Wide 24.4mm ID, PK50 (ZUSAH3.1X24.4)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500BL (LL1S14X05500BL)
- ZORO SELECT O-Ring, Dash 150, Viton, 0.1 In., PK10 (U38875.009.0287)
- ZORO SELECT Brown Viton O-Ring, Dash 361, PK2 (ZUSAVB75361)
- ZORO SELECT O-Ring, Buna N, Dash 114, 5/8, 0.818, PK50 (U38801.009.0062)
- ZORO SELECT O-Ring, Dash 249, Viton, 0.13 In., PK5 (U38875.012.0487)
- ZORO SELECT O-Ring, Dash 118, Silicone, 0.1 In., PK50 (U38883.009.0087)
- ZORO SELECT O-Ring, Dash 138, Viton, 0.1 In., PK10 (U38871.009.0212)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK25 (1RGR9)
- Zoro Select Individual & Bulk O-Rings