Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 105, 5/32, 0.349, PK50
Mfr # U38801.009.0015
Zoro # G2512706
product price: $1.85
/pk 50, $0.04/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 105
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0015
- Zoro # G2512706
- UPC # 190735486979
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/32 in |
Actual Inside Dia. | 0.143 in |
Nominal Outside Dia. | 11/32 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.349 in |
Details
Dash Number | 105 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Dectectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, NBR 70 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/32 in, Nominal Width 3/32 in, Actual Inside Dia. 0.143 in, Actual Width 0.103 in, Dash Number 105, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 11/32 in, Actual Outside Dia. 0.349 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC SLIDERS SLIDING DISC RND 4"" 4PK (4100)
- STRYBUC White Aluminum Glazing Bead (65-495W)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 24 x 12 (MP2412S)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 609 BRK)
- ZORO SELECT O-Ring, Buna N, 46mm OD, PK25 (1RJP2)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK10000 (3GCW9)
- ZORO SELECT O-Ring, PTFE, MSDash 016, PK50 (1RFV7)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 130mm ID (ZUSAV2.5X130)
- ZORO SELECT O-Ring, Buna N, Dash 154, 3-3/4, 3.943, PK10 (U38801.009.0375)
- ZORO SELECT O-Ring, Dash 041, Viton, 0.07 In., PK10 (U38871.006.0300)
- ZORO SELECT O-Ring, Dash 017, Viton, 0.07 In., PK25 (1RGT3)
- Zoro Select Individual & Bulk O-Rings