Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 103, 3/32, 0.287, PK50
Mfr # U38805.009.0009
Zoro # G2511069
product price: $1.75
/pk 50, $0.04/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 103
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.009.0009
- Zoro # G2511069
- UPC # 190735488614
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/32 in |
Actual Inside Dia. | 0.081 in |
Nominal Outside Dia. | 9/32 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 0.287 in |
Details
Dash Number | 103 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3/32 in, Nominal Width 3/32 in, Actual Inside Dia. 0.081 in, Actual Width 0.103 in, Dash Number 103, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 9/32 in, Actual Outside Dia. 0.287 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply Board, 24VDC @ 10A (AL1024ULXB2)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (SLP1-B6L)
- ACORN MFG Acorn ALFBP 4" Slide Barrel Bolt - Black Iron (ALFBP)
- LAB LAB: Best A2 Bottom Pin .222-9A (100 Polybag)(B222B) (LAB-B9AP1)
- ZORO SELECT O-Ring, Dash 005, Buna N, 0.07 In., PK100 (U38805.006.0009)
- ZORO SELECT O-Ring, Dash 220, Silicone, 0.13 In., PK25 (U38883.012.0137)
- ZORO SELECT O-Ring, Buna N, Dash 236, 3-1/4, 3.512, PK10 (U38805.012.0325)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0113)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 014, PK25 (ZUSAH70LUB014)
- ZORO SELECT Square Profile Viton O-Ring, Dash 224, PK5 (ZUSAVSQ70224)
- STERLING SEAL & SUPPLY 380 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD380X50)
- Zoro Select Individual & Bulk O-Rings