Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 102, 1/16, 0.255, PK50
Mfr # U38801.009.0006
Zoro # G2512730
original price:
$1.49
13% off
new price: $1.29
/pk 50, $0.03/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 102
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0006
- Zoro # G2512730
- UPC # 190735486948
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/16 in |
Actual Inside Dia. | 0.049 in |
Nominal Outside Dia. | 1/4 in |
Actual Outside Dia. | 0.255 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 102 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Detectable | No |
Item | O-Ring |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.049 in, Actual Width 0.103 in, Dash Number 102, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1/4 in, Actual Outside Dia. 0.255 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6275RL 6 Pin Key Blank with RL Keyway (6275RL)
- PREMIER LOCK Brass Mortise Entry Gate Right Hand Door Lock Set with 2.5 in. Backset and 2 SC1 Keys (MRG01)
- ZORO SELECT Grommet, Silicone, MS 35489-101X, PK5 (3MRT3)
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-ORB (87650-ORB-1)
- ZORO SELECT O-Ring, Dash 003, Buna N, 0.06 In., PK100 (U38801.006.0006)
- ZORO SELECT O-Ring, Dash 001, Buna N, 0.04 In., PK100 (1KER3)
- ZORO SELECT O-Ring, Dash 213, Buna N, 0.13 In., PK10 (5JKA1)
- ZORO SELECT O-Ring, Dash 263, Buna N, 0.13 In., PK10 (U38801.012.0725)
- ZORO SELECT O-Ring, Dash 005, Neoprene, 0.07 In., PK100 (1BUK9)
- ZORO SELECT O-Ring, Buna N, 52mm OD, PK25 (1CVA3)
- ZORO SELECT O-Ring, Dash 018, Viton, 0.07 In., PK50 (U38871.006.0075)
- Zoro Select Individual & Bulk O-Rings