Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 048, 4-3/4, 4.879, PK2
Mfr # U38801.006.0475
Zoro # G2512767
product price: $1.45
/pk 2, $0.73/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 048
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.006.0475
- Zoro # G2512767
- UPC # 190735486917
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 3/4 in |
Actual Inside Dia. | 4.739 in |
Nominal Outside Dia. | 4 7/8 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 4.879 in |
Details
Dash Number | 048 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 3/4 in, Nominal Width 1/16 in, Actual Inside Dia. 4.739 in, Actual Width 0.07 in, Dash Number 048, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 4 7/8 in, Actual Outside Dia. 4.879 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Nickel Heavy Duty Elbow Catch (EC02-NI)
- YALE Entry Lock with Sinclair Knob and Schlage C Keyway Satin Nickel Finish (SNE155SC)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3"L (RGCJ-00)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP458128195)
- ZORO SELECT O-Ring, Dash 145, Silicone, 0.1 In., PK10 (U38883.009.0256)
- ZORO SELECT O-Ring, Dash 328, Viton, 0.21 In., PK10 (U38871.018.0187)
- ZORO SELECT O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK10 (U38805.012.0187)
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 11.8mm ID, PK100 (ZUSAH2.4X11.8)
- ZORO SELECT O-Ring, PTFE, MSDash 006, PK50 (1RFR6)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 45mm ID, PK25 (ZUSAH3X45)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 15mm ID, PK50 (ZUSAH1X15)
- Zoro Select Individual & Bulk O-Rings