Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 045, 4, 4.129, PK10
Mfr # U38801.006.0400
Zoro # G2512785
original price:
$3.59
5% off
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 045
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.006.0400
- Zoro # G2512785
- UPC # 190735486894
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 in |
Actual Inside Dia. | 3.989 in |
Nominal Outside Dia. | 4 1/8 in |
Actual Outside Dia. | 4.129 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 045 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Detectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 in, Nominal Width 1/16 in, Actual Inside Dia. 3.989 in, Actual Width 0.07 in, Dash Number 045, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 4 1/8 in, Actual Outside Dia. 4.129 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Frame Notching Tool, Wood Handle (P 7920)
- LCN Motor Gear Box, Slvr, 16-1/2 in. L, LH (9550-3454 LH)
- DORMAKABA Padlock, Coreless, Long Shackle, Steel Shackle (11B722L)
- SOSS 5/8" W x 41/64" H Satin Brass Hidden Barrel Hinge (BH164)
- ZORO SELECT O-Ring, Buna N, Dash 158, 4-3/4, 4.943, PK10 (U38801.009.0475)
- ZORO SELECT O-Ring, EPDM, Dash 125, 1-5/16, 1.505, PK25 (U38869.009.0131)
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38871.006.0187)
- ZORO SELECT O-Ring, Dash 212, EPDM, 0.13 In., PK10 (5JJW5)
- ZORO SELECT O-Ring, Dash 006, PTFE, 0.07 In., PK50 (1RFZ3)
- ZORO SELECT O-Ring, EPDM, Dash 152, 3-1/4, 3.443, PK10 (U38869.009.0325)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 4 mm ID, PK10 (ZUSAQH2X4)
- Zoro Select Individual & Bulk O-Rings