Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 043, 3-1/2, 3.629, PK10
Mfr # U38801.006.0350
Zoro # G2512800
original price:
$2.75
13% off
new price: $2.39
/pk 10, $0.24/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 043
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.006.0350
- Zoro # G2512800
- UPC # 190735486870
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/2 in |
Actual Inside Dia. | 3.489 in |
Nominal Outside Dia. | 3 5/8 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 3.629 in |
Actual Width | 0.07 in |
Details
Dash Number | 043 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 3.489 in, Actual Width 0.07 in, Dash Number 043, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 3 5/8 in, Actual Outside Dia. 3.629 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (5000)
- EMTEK Jasper Cabinet Pull with 4 in Center to Center Polished Chrome Finish (86687US26)
- ZORO SELECT 2-1/8" Door Track Hanger, up to 400 lbs. (4PE62)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Matte Black Transitional Cabinet Pull (BP8675128900)
- ZORO SELECT O-Ring, Dash 341, Buna N, 0.21 In., PK25 (U38801.018.0350)
- ZORO SELECT O-Ring, Buna N, Dash 153, 3-1/2, 3.693, PK10 (U38801.009.0350)
- ZORO SELECT O-Ring, Buna N, Dash 238, 3-1/2, 3.762, PK25 (U38801.012.0350)
- ZORO SELECT O-Ring, Dash 231, PTFE, 0.13 In., PK5 (1RGK8)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0170)
- ZORO SELECT O-Ring, Viton, 11mm OD, PK25 (1RHR8)
- ZORO SELECT Metal Detectable FDA Viton O-Ring, Dash 223 (ZUSAV75MD223)
- Zoro Select Individual & Bulk O-Rings