Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 042, 3-1/4, 3.379, PK10
Mfr # U38801.006.0325
Zoro # G2512819
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 042
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.006.0325
- Zoro # G2512819
- UPC # 190735486863
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/4 in |
Actual Inside Dia. | 3.239 in |
Nominal Outside Dia. | 3 3/8 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 3.379 in |
Nominal Width | 1/16 in |
Details
Dash Number | 042 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Metal Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 3.239 in, Actual Width 0.07 in, Dash Number 042, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 3 3/8 in, Actual Outside Dia. 3.379 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NA-84x2)
- BEA Handheld Digital Transmitter, 9V Battery (10TD433PB9V)
- DELTANA Hand Rail Brackets, 3 3/16" Projection Light Duty Oil Rubbed Bronze (HRC175U10B)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1007AF)
- ZORO SELECT O-Ring, Buna N, Dash 152, 3-1/4, 3.443, PK10 (U38801.009.0325)
- ZORO SELECT O-Ring, Buna N, Dash 236, 3-1/4, 3.512, PK25 (U38801.012.0325)
- ZORO SELECT O-Ring, Dash 339, Buna N, 0.21 In., PK50 (U38801.018.0325)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 109, PK25 (ZUSAH70LUB109)
- ZORO SELECT O-Ring, Buna N, Dash 028, 1-3/8, 1.504, PK50 (U38801.006.0137)
- ZORO SELECT O-Ring, EPDM, Dash 440, 6-3/4, 7.275, PK2 (U38869.025.0675)
- ZORO SELECT O-Ring, Dash 118, EPDM, 0.1 In., PK25 (5JJW1)
- Zoro Select Individual & Bulk O-Rings