Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 041, 3, 3.129, PK10
Mfr # U38805.006.0300
Zoro # G2511175
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 041
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38805.006.0300
- Zoro # G2511175
- UPC # 190735488508
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 in |
Actual Inside Dia. | 2.989 in |
Nominal Outside Dia. | 3 1/8 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 3.129 in |
Actual Width | 0.07 in |
Details
Dash Number | 041 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 in, Nominal Width 1/16 in, Actual Inside Dia. 2.989 in, Actual Width 0.07 in, Dash Number 041, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 3 1/8 in, Actual Outside Dia. 3.129 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx76mm (303812D)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G357 (KC-SNM-NK-357)
- DESIGNS OF DISTINCTION 1-1/2" Single Bead Tambour - Red Oak (12"W x 48"L) (011248106AK1)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Alder contains 22 Slats (SWW66X94X0375AL)
- ZORO SELECT O-Ring, Silicone, Dash 208, 5/8, 0.887, PK25 (U38883.012.0062)
- ZORO SELECT Square Profile Viton O-Ring, Dash 222, PK5 (ZUSAVSQ70222)
- ZORO SELECT O-Ring, Dash 262, Viton, 0.13 In., PK2 (U38871.012.0700)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38805.012.0162)
- ZORO SELECT Viton O-Ring, 4mm Wide 53mm ID (ZUSAV4X53)
- ZORO SELECT O-Ring, Viton, 23mm OD, PK25 (1RHT8)
- ZORO SELECT Silicone O-Ring, 2mm Wide 50mm ID, PK10 (ZUSAS70FDA2X50)
- Zoro Select Individual & Bulk O-Rings