Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 039, 2-3/4, 2.879, PK10
Mfr # U38801.006.0275
Zoro # G2512846
product price: $1.89
/pk 10, $0.19/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 039
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.006.0275
- Zoro # G2512846
- UPC # 190735486832
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 3/4 in |
Actual Inside Dia. | 2.739 in |
Nominal Outside Dia. | 2 7/8 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 2.879 in |
Details
Dash Number | 039 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-Ring |
FDA Approved | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, NBR 70 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/4 in, Nominal Width 1/16 in, Actual Inside Dia. 2.739 in, Actual Width 0.07 in, Dash Number 039, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 7/8 in, Actual Outside Dia. 2.879 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Garlock 3000 Aramid/Buna-N Gasket Sheet - 1/16" T x 30" W x 30" L (BULK-FGSM-AH-43)
- KWIKSET Light Commercial Carson PASS Door Lock (407CNL-26D)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7500 X AL)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, MO1 Key, For Material Thickness 19/64 in (1XRY4)
- ZORO SELECT O-Ring, Buna N, Dash 148, 2-3/4, 2.943, PK10 (U38801.009.0275)
- ZORO SELECT O-Ring, Dash 335, Buna N, 0.21 In., PK50 (U38801.018.0275)
- ZORO SELECT O-Ring, Buna N, Dash 232, 2-3/4, 3.012, PK25 (U38801.012.0275)
- ZORO SELECT O-Ring, Dash 206, Viton, 0.13 In., PK25 (U38871.012.0050)
- ZORO SELECT O-Ring, Dash 443, Buna N, 0.27 In., PK2 (U38801.025.0750)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 222, PK25 (ZUSAHSQ70222)
- ZORO SELECT O-Ring, Dash 117, Silicone, 0.1 In., PK50 (U38883.009.0081)
- Zoro Select Individual & Bulk O-Rings