Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 037, 2-1/2, 2.629, PK10
Mfr # U38805.006.0250
Zoro # G2511218
original price:
$2.55
10% off
new price: $2.29
/pk 10, $0.23/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 037
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.006.0250
- Zoro # G2511218
- UPC # 190735488461
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/2 in |
Actual Inside Dia. | 2.489 in |
Nominal Outside Dia. | 2 5/8 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 2.629 in |
Details
Dash Number | 037 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Item | O-Ring |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 2.489 in, Actual Width 0.07 in, Dash Number 037, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 2 5/8 in, Actual Outside Dia. 2.629 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Rekey Bottom Pin #8 (34-308)
- PALMETTO PACKING Packing Seal, 1 sq. in., 5 ft. (1389)
- DELTANA Barrel Bolt Antique Nickel 3" (3BBU15A)
- KABA ILCO Key Blank, Brass, Type Y6, 4 Pin, PK10 (997X-Y6)
- ZORO SELECT O-Ring, Dash 003, Viton, 0.06 In., PK100 (U38871.006.0006)
- ZORO SELECT O-Ring, Dash 221, PU, 0.13 In., PK5 (1WHC8)
- ZORO SELECT O-Ring, Buna N, Dash 230, 2-1/2, 2.762, PK25 (U38801.012.0250)
- ZORO SELECT O-Ring, Dash 376, Buna N, 0.21 In., PK5 (U38801.018.0975)
- ZORO SELECT O-Ring, Dash 235, Viton, 0.13 In., PK10 (U38871.012.0312)
- ZORO SELECT O-Ring, Dash 250, PTFE, 0.13 In., PK2 (1RGN2)
- ZORO SELECT O-Ring, Buna N, 14mm OD, PK25 (1CUX7)
- Zoro Select Individual & Bulk O-Rings