Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 037, 2-1/2, 2.629, PK10
Mfr # U38801.006.0250
Zoro # G2512861
original price:
$3.32
46% off
new price: $1.79
/pk 10, $0.18/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 037
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.006.0250
- Zoro # G2512861
- UPC # 190735486818
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/2 in |
Actual Inside Dia. | 2.489 in |
Nominal Outside Dia. | 2 5/8 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 2.629 in |
Details
Dash Number | 037 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, NBR 70 |
Item | O-Ring |
FDA Approved | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 2.489 in, Actual Width 0.07 in, Dash Number 037, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 5/8 in, Actual Outside Dia. 2.629 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSSLARE UHF 900 MHZ LONG RANGE READER (ROS-AY-U920BT-US)
- SCHLAGE ELECTRONICS Networked Readers (MTB15)
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7141 DA DS)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRF4)
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK50 (U38801.018.0250)
- ZORO SELECT O-Ring, Buna N, Dash 144, 2-1/2, 2.693, PK10 (U38801.009.0250)
- ZORO SELECT O-Ring, Buna N, Dash 230, 2-1/2, 2.762, PK25 (U38801.012.0250)
- ZORO SELECT O-Ring, Dash 334, Viton, 0.21 In., PK5 (U38871.018.0262)
- ZORO SELECT O-Ring, Buna N, 2-13/16, 3.006, PK10 (U38801.009.0281)
- ZORO SELECT O-Ring, Dash 455, Viton, 0.27 In. (U38871.025.1300)
- ZORO SELECT O-Ring, Buna N, Dash 105, 5/32, 0.349, PK50 (U38801.009.0015)
- Zoro Select Individual & Bulk O-Rings