Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 036, 2-3/8, 2.504, PK10
Mfr # U38801.006.0237
Zoro # G2512870
original price:
$1.59
6% off
new price: $1.49
/pk 10, $0.15/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 036
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.006.0237
- Zoro # G2512870
- UPC # 190735486801
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 3/8 in |
Actual Inside Dia. | 2.364 in |
Nominal Outside Dia. | 2 1/2 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 2.504 in |
Details
Dash Number | 036 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/8 in, Nominal Width 1/16 in, Actual Inside Dia. 2.364 in, Actual Width 0.07 in, Dash Number 036, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 1/2 in, Actual Outside Dia. 2.504 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9267)
- EBERHARD MANUFACTURING CO Cylinder Plug Keyed J203 (EMC 18400-DB-J203)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in L, 10 in. W (8430-48)
- FROST KING Caulk Saver, Polyfoam, Gray, 150 ft. (C23CP)
- ZORO SELECT O-Ring, Buna N, Dash 142, 2-3/8, 2.568, PK10 (U38801.009.0237)
- ZORO SELECT O-Ring, Buna N, Dash 229, 2-3/8, 2.637, PK25 (U38801.012.0237)
- ZORO SELECT O-Ring, Buna N, Dash 339, 3-1/4, 3.645, PK5 (U38805.018.0325)
- ZORO SELECT O-Ring, Dash 470, Silicone, 0.27 In. (U38883.025.2100)
- ZORO SELECT O-Ring, Dash 334, FEP, Viton Core, 0.21 In. (1WMB4)
- ZORO SELECT O-Ring, Dash 351, Buna N, 0.21 In., PK5 (U38801.018.0475)
- USA INDUSTRIALS Viton O-Ring, Dash 013, PK25 (ZUSAV70013)
- Zoro Select Individual & Bulk O-Rings