Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10
Mfr # U38801.006.0225
Zoro # G2512889
original price:
$1.75
9% off
new price: $1.59
/pk 10, $0.16/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 035
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.006.0225
- Zoro # G2512889
- UPC # 190735486795
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/4 in |
Actual Inside Dia. | 2.239 in |
Nominal Outside Dia. | 2 3/8 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 2.379 in |
Actual Width | 0.07 in |
Details
Dash Number | 035 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 2.239 in, Actual Width 0.07 in, Dash Number 035, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 3/8 in, Actual Outside Dia. 2.379 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. (LP2-A6L)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK10000 (3GCX4)
- MIDWEST FASTENER .56" to .57" Nylon Plastic #SR-4K-1 Flat Strain Relief Bushings 6PK (76166)
- SPEC Compression Spring, Music Wire, PK10, C14601123500M (C14601123500M)
- ZORO SELECT O-Ring, Dash 331, Buna N, 0.21 In., PK50 (U38801.018.0225)
- ZORO SELECT O-Ring, Buna N, Dash 228, 2-1/4, 2.512, PK25 (U38801.012.0225)
- ZORO SELECT O-Ring, Buna N, Dash 140, 2-1/4, 2.443, PK10 (U38801.009.0225)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 326, PK10 (ZUSAHSQ70326)
- ZORO SELECT Square Profile Viton O-Ring, Dash 022, PK10 (ZUSAVSQ70022)
- ZORO SELECT O-Ring, Buna N, Dash 327, 1-3/4, 2.145, PK10 (U38805.018.0175)
- ZORO SELECT O-Ring, Dash 006, Viton, 0.07 In., PK50 (1RGR1)
- Zoro Select Individual & Bulk O-Rings