Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 034, 2-1/8, 2.254, PK25
Mfr # U38805.006.0212
Zoro # G2511245
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 034
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38805.006.0212
- Zoro # G2511245
- UPC # 190735488430
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/8 in |
Actual Inside Dia. | 2.114 in |
Nominal Outside Dia. | 2 1/4 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 2.254 in |
Details
Dash Number | 034 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 90 |
Metal Detectable | No |
X-Ray Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 1/8 in, Nominal Width 1/16 in, Actual Inside Dia. 2.114 in, Actual Width 0.07 in, Dash Number 034, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.254 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR Lock, Includes Lockout Plate, Galvanized (G100-A2)
- WEATHER GUARD TRANSIT WINDOW SCREEN, HR REAR (88062)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50PD SPA 626)
- ZORO SELECT Window Lock (4JH15)
- ZORO SELECT O-Ring, Buna N, Dash 227, 2-1/8, 2.387, PK10 (U38805.012.0212)
- ZORO SELECT O-Ring, Dash 356, Buna N, 0.21 In., PK5 (U38801.018.0537)
- ZORO SELECT Brown Viton O-Ring, Dash 010, PK100 (ZUSAVB75010)
- ZORO SELECT O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10 (U38801.009.0287)
- ZORO SELECT O-Ring, Dash 124, Neoprene, 0.1 In., PK100 (1BUW2)
- ZORO SELECT O-Ring, Dash 044, Silicone, 0.07 In., PK10 (U38883.006.0375)
- ZORO SELECT O-Ring, Dash 243, Viton, 0.13 In., PK5 (U38871.012.0412)
- Zoro Select Individual & Bulk O-Rings