Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 030, 1-5/8, 1.754, PK25
Mfr # U38801.006.0162
Zoro # G2512931
product price: $2.49
/pk 25, $0.10/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 030
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.006.0162
- Zoro # G2512931
- UPC # 190735486740
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/8 in |
Actual Inside Dia. | 1.614 in |
Nominal Outside Dia. | 1 3/4 in |
Actual Outside Dia. | 1.754 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Dash Number | 030 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.614 in, Actual Width 0.07 in, Dash Number 030, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 3/4 in, Actual Outside Dia. 1.754 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Fire Rated Door Viewer; Oil Rubbed Bronze Finish (55211U10B-UL)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (556E)
- EKENA MILLWORK Ancient Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 1/2"P (WPW12X12ACMENA)
- DAILYMAG MAGNETIC TECH - NINGBO Global Industrial Neodymium Magnetic Carabiner Hook, 45 Lbs. Pull, 6/Pack (320754)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38801.012.0162)
- ZORO SELECT O-Ring, Dash 326, Buna N, 0.21 In., PK50 (U38801.018.0162)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 59mm ID, PK25 (ZUSAH4X59)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0050)
- ZORO SELECT O-Ring, Dash 219, Silicone, 0.13 In., PK25 (U38883.012.0131)
- ZORO SELECT O-Ring, Dash 026, Silicone, 0.07 In., PK50 (U38883.006.0125)
- ZORO SELECT O-Ring, Buna N, 30mm OD, PK25 (1CUY9)
- Zoro Select Individual & Bulk O-Rings