Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 029, 1-1/2, 1.629, PK25
Mfr # U38805.006.0150
Zoro # G2511297
product price: $2.55
/pk 25, $0.10/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 029
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.006.0150
- Zoro # G2511297
- UPC # 190735488386
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/2 in |
Actual Inside Dia. | 1.489 in |
Nominal Outside Dia. | 1 5/8 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 1.629 in |
Details
Dash Number | 029 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 90 |
FDA Approved | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 1.489 in, Actual Width 0.07 in, Dash Number 029, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 5/8 in, Actual Outside Dia. 1.629 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Silicone, Dash 440, 6-3/4, 7.275, PK2 (U38883.025.0675)
- COPPER CREEK Waverlie Lever Passage Function, Polished Brass (WL2220PB)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3942-A-1)
- ARROW LOCK Knob Lockset, Mechanical, Privacy (MK02BD 26D)
- ZORO SELECT O-Ring, Buna N, Dash 023, 1-1/16, 1.191, PK50 (U38805.006.0106)
- ZORO SELECT O-Ring, Dash 269, Buna N, 0.13 In., PK5 (U38801.012.0875)
- ZORO SELECT O-Ring, Viton, 15mm OD, PK25 (1RHP3)
- ZORO SELECT O-Ring, Buna N, Dash 018, 3/4, 0.879, PK50 (U38801.006.0075)
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK100 (1RJJ3)
- ZORO SELECT O-Ring, Dash 205, Viton, 0.13 In., PK25 (U38871.012.0043)
- ZORO SELECT O-Ring, Dash 326, Viton, 0.21 In., PK10 (U38871.018.0162)
- Zoro Select Individual & Bulk O-Rings