Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 029, 1-1/2, 1.629, PK25
Mfr # U38801.006.0150
Zoro # G2512940
product price: $2.55
/pk 25, $0.10/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 029
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.006.0150
- Zoro # G2512940
- UPC # 190735486733
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/2 in |
Actual Inside Dia. | 1.489 in |
Nominal Outside Dia. | 1 5/8 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 1.629 in |
Nominal Width | 1/16 in |
Details
Dash Number | 029 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 1.489 in, Actual Width 0.07 in, Dash Number 029, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 5/8 in, Actual Outside Dia. 1.629 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS MAGNETIC HOOKS 28# 2PK (7632)
- PRIME-LINE 20PK WHT Frame Corner (PL 14336)
- MAG-MATE Cup Magnet, 95 lb. Pull, Hole Dia.: 1/2 in (MX5000)
- SPD Welded Blade End Gas Spring (GSWB388545)
- ZORO SELECT O-Ring, Buna N, Dash 128, 1-1/2, 1.693, PK25 (U38801.009.0150)
- ZORO SELECT O-Ring, Buna N, Dash 222, 1-1/2, 1.762, PK25 (U38801.012.0150)
- ZORO SELECT O-Ring, Dash 325, Buna N, 0.21 In., PK50 (U38801.018.0150)
- ZORO SELECT O-Ring, Dash 225, EPDM, 0.13 In., PK25 (U38869.012.0187)
- ZORO SELECT Square Profile Viton O-Ring, Dash 123, PK10 (ZUSAVSQ70123)
- ZORO SELECT O-Ring, EPDM, Dash 33, 2, 2.129, PK25 (U38869.006.0200)
- ZORO SELECT O-Ring, EPDM, Dash 222, 1-1/2, 1.762, PK25 (U38869.012.0150)
- Zoro Select Individual & Bulk O-Rings