Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 027, 1-5/16, 1.441, PK50
Mfr # U38805.006.0131
Zoro # G2511315
product price: $4.59
/pk 50, $0.09/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 027
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.006.0131
- Zoro # G2511315
- UPC # 190735488362
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/16 in |
Actual Inside Dia. | 1.301 in |
Nominal Outside Dia. | 1 7/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 1.441 in |
Nominal Width | 1/16 in |
Details
Dash Number | 027 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 5/16 in, Nominal Width 1/16 in, Actual Inside Dia. 1.301 in, Actual Width 0.07 in, Dash Number 027, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 7/16 in, Actual Outside Dia. 1.441 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Showcase Ratchet Lock w/ 2 Bars (15RL-201-0000)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-43)
- ADAMS RITE 4300 Steel HAWK eLATCH 1-1/8, 12, 16, 24VAC/DC 16V Requires VA7400-16VDC 4304 Surface Strik (ADR-4300-30-101-628)
- EMTEK Satin Brass Pocket, 2115US4138 (2115US4138)
- ZORO SELECT O-Ring, Buna N, Dash 323, 1-5/16, 1.707, PK10 (U38805.018.0131)
- ZORO SELECT O-Ring, Buna N, Dash 219, 1-5/16, 1.574, PK25 (U38805.012.0131)
- ZORO SELECT O-Ring, Dash 237, Buna N, 0.13 In., PK10 (1RHJ7)
- ZORO SELECT O-Ring, Silicone, Dash 110, 3/8, 0.568, PK50 (U38883.009.0037)
- ZORO SELECT O-Ring, Dash 333, Neoprene, 0.21 In., PK25 (1BVL9)
- ZORO SELECT O-Ring, Buna N, Dash 129, 1-9/16, 1.755, PK25 (U38805.009.0156)
- ZORO SELECT O-Ring, Dash 008, Viton, 0.07 In., PK100 (U38871.006.0018)
- Zoro Select Individual & Bulk O-Rings