Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 020, 7/8, 1.004, PK50
Mfr # U38801.006.0087
Zoro # G2513038
product price: $2.99
/pk 50, $0.06/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 020
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.006.0087
- Zoro # G2513038
- UPC # 190735486641
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/8 in |
Actual Inside Dia. | 0.864 in |
Nominal Outside Dia. | 1 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 1.004 in |
Details
Dash Number | 020 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.864 in, Actual Width 0.07 in, Dash Number 020, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.004 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Hook Bolt Steel 3/4X10In Zinc (LR086)
- MSI Cyrus Sandino 7.13 X 48.03 Wide Waterproof Smooth Walnut-Imitating Luxury Vinyl Planks, 10PK (ZOR-LVR-0139)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 1 In W (2VAH9)
- STOCKCAP ASA Flange Covers-750-14-0.065-701-19-YELLOW, 10PK (842434)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 177mm ID, PK2 (ZUSAH4X177)
- ZORO SELECT O-Ring, Buna N, 36.2mm OD, PK25 (1RJN5)
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK25 (1CUY5)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 25mm ID, PK25 (ZUSAH5X25)
- ZORO SELECT O-Ring, Dash 115, Viton ETP, 0.1 In., PK2 (3CRU6)
- ZORO SELECT O-Ring, Dash 214, Buna N, 0.13 In., PK100 (1RHG6)
- SUR&R O-Ring, 12.7mm Nominal Inside dia., PK50 (HOR540)
- Zoro Select Individual & Bulk O-Rings