Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 018, 3/4, 0.879, PK50
Mfr # U38805.006.0075
Zoro # G2511400
original price:
$3.14
12% off
new price: $2.75
/pk 50, $0.06/ea
$2.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 018
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.006.0075
- Zoro # G2511400
- UPC # 190735488270
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4 in |
Actual Inside Dia. | 0.739 in |
Nominal Outside Dia. | 7/8 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.879 in |
Actual Width | 0.07 in |
Details
Dash Number | 018 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Detectable | No |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.739 in, Actual Width 0.07 in, Dash Number 018, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.879 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Square Edge Non-Mortised with Astragal 95-1/16” - 118- (ABH-A548S-95-118)
- HARDWARE RESOURCES 14" EZ Open Full Extension Heavy Duty Dura Close Soft-Close Ball Bearing Side Mount Slide (303-300-14)
- EBERHARD MANUFACTURING CO Pwr Lk Kit W/ Conn (EMC 16746-U)
- PRIMELINE TOOLS 1-7/16 in. Mirror Door Roller Assembly, Nylon Flat Roller, for Acme (Single Pack) (N 6790)
- ZORO SELECT O-Ring, Buna N, Dash 314, 3/4, 1.145, PK10 (U38805.018.0075)
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 (U38805.012.0075)
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK50 (U38805.009.0075)
- ZORO SELECT O-Ring, Buna N, 14mm OD, PK100 (1RJD3)
- ZORO SELECT O-Ring, Dash 151, Viton, 0.1 In., PK10 (U38871.009.0300)
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38805.009.0231)
- Zoro Select Individual & Bulk O-Rings