Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 018, 3/4, 0.879, PK50
Mfr # U38801.006.0075
Zoro # G2513056
original price:
$2.49
9% off
new price: $2.25
/pk 50, $0.05/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 018
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.006.0075
- Zoro # G2513056
- UPC # 190735486627
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4 in |
Actual Inside Dia. | 0.739 in |
Nominal Outside Dia. | 7/8 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.879 in |
Details
Dash Number | 018 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, NBR 70 |
Item | O-Ring |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.739 in, Actual Width 0.07 in, Dash Number 018, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.879 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1001EH-CO87 CORBIN (OOZ 22Z2) (ILCO-1001EH-CO87)
- M-D BRUSH SWEEP 36X2.25"" VNL (05100)
- EKENA MILLWORK 37" Bottom Width x 39 1/2" Top Width x 3 7/8"H x 1/4"P Stockport Crosshead (CRH04X37ST)
- EMTEK French Antique Brass Stop, 2241US7 (2241US7)
- ZORO SELECT O-Ring, Buna N, Dash 216, 1-1/8, 1.387, PK25 (U38801.012.0112)
- ZORO SELECT O-Ring, Dash 003, EPDM, 0.06 In., PK100 (U38869.006.0006)
- ZORO SELECT O-Ring, Dash 213, Silicone, 0.13 In., PK25 (U38883.012.0093)
- ZORO SELECT O-Ring, Dash 135, PTFE, 0.1 In., PK5 (1RGG4)
- ZORO SELECT O-Ring, Viton, 18mm OD, PK25 (1RHT5)
- ZORO SELECT O-Ring, Dash 011, Buna N, 0.07 In., PK100 (U38805.006.0031)
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHP1)
- Zoro Select Individual & Bulk O-Rings