Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 017, 11/16, 0.816, PK50
Mfr # U38805.006.0068
Zoro # G2511419
product price: $2.19
/pk 50, $0.04/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 017
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.006.0068
- Zoro # G2511419
- UPC # 190735488263
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16 in |
Actual Inside Dia. | 0.676 in |
Nominal Outside Dia. | 13/16 in |
Actual Outside Dia. | 0.816 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 017 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
FDA Approved | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 11/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.676 in, Actual Width 0.07 in, Dash Number 017, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.816 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 207, 9/16, 0.824, PK25 (U38801.012.0056)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G358 (KC-SM-NK-358)
- REV-A-SHELF Rev-A-Shelf - Door Mount Kit for Kitchen Cabinet Pull Out Wire Baskets (5WB-DMKIT)
- ZORO SELECT Camlock (SSSU001201G)
- ZORO SELECT O-Ring, Buna N, Dash 313, 11/16, 1.082, PK10 (U38805.018.0068)
- ZORO SELECT O-Ring, Dash 117, Viton, 0.1 In., PK50 (U38871.009.0081)
- ZORO SELECT O-Ring, Dash 009, Buna N, 0.07 In., PK100 (U38805.006.0021)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 228, PK10 (ZUSAH70LUB228)
- ZORO SELECT O-Ring, Dash 137, Silicone, 0.1 In., PK10 (U38883.009.0206)
- ZORO SELECT O-Ring, Dash 336, FEP w/Sil Core, 0.21 In. (1WLP5)
- ZORO SELECT O-Ring, Dash 213, Viton, 0.13 In., PK25 (U38875.012.0093)
- Zoro Select Individual & Bulk O-Rings