Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 017, 11/16, 0.816, PK50
Mfr # U38801.006.0068
Zoro # G2513065
product price: $2.39
/pk 50, $0.05/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 017
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.006.0068
- Zoro # G2513065
- UPC # 190735486610
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16 in |
Actual Inside Dia. | 0.676 in |
Nominal Outside Dia. | 13/16 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.816 in |
Actual Width | 0.07 in |
Details
Dash Number | 017 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.676 in, Actual Width 0.07 in, Dash Number 017, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.816 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 241, Viton, 0.13 In., PK5 (U38871.012.0387)
- EKENA MILLWORK WM356 - 2 1/4"H x 11/16"D x 144"L Casing Flexible Moulding (CASFWM356X144)
- KABA ILCO Deburring Brush (814-00-51)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 2" (V95002)
- ZORO SELECT O-Ring, Buna N, Dash 152, 3-1/4, 3.443, PK10 (U38801.009.0325)
- ZORO SELECT O-Ring, Dash 046, Silicone, 0.07 In., PK10 (U38883.006.0425)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK10 (M38801.020.0420)
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK100 (1RJH6)
- ZORO SELECT O-Ring, EPDM, Dash 33, 2, 2.129, PK25 (U38869.006.0200)
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK25 (1RGU4)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0072)
- Zoro Select Individual & Bulk O-Rings