Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 9mm OD, PK25
Mfr # 1CUX3
Zoro # G2691753
product price: $1.19
/pk 25, $0.05/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 90 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CUX3
- Zoro # G2691753
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 mm |
Actual Inside Dia. | 5 mm |
Nominal Outside Dia. | 9 mm |
Actual Outside Dia. | 9 mm |
Actual Width | 2 mm |
Nominal Width | 2 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
Metal Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -40 Degrees to 250 Degrees F |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5 mm, Nominal Width 2 mm, Actual Inside Dia. 5 mm, Actual Width 2 mm, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9 mm, Actual Outside Dia. 9 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40 (60003AD3)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGN5)
- BRAINERD MFG/LIBERTY HDW 10PK138 NI Harm Knob (P22669C-SN-U1)
- MAG-MATE Raw Alnico Magnet, 1 in. (ABAR025X025X100)
- ZORO SELECT O-Ring, Dash 010, EPDM, 0.07 In., PK25 (5JJU0)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 170mm ID, PK2 (ZUSAH3.5X170)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK10 (M38801.020.0300)
- ZORO SELECT O-Ring, Dash 213, PTFE, 0.13 In., PK10 (1RGH8)
- ZORO SELECT O-Ring, Dash 214, Viton, 0.13 In., PK25 (1CTC7)
- ZORO SELECT O-Ring, Dash 914, Buna N, 0.11 In., PK100 (1WHL1)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 20 mm ID, PK5 (ZUSAQH2X20)
- Zoro Select Individual & Bulk O-Rings