Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 7mm OD, PK100
Mfr # 1RHZ8
Zoro # G2707643
original price:
$1.45
17% off
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RHZ8
- Zoro # G2707643
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 mm |
Actual Inside Dia. | 4 mm |
Nominal Outside Dia. | 7 mm |
Actual Width | 1.5 mm |
Actual Outside Dia. | 7 mm |
Nominal Width | 1.5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Metal Detectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 mm, Nominal Width 1.5 mm, Actual Inside Dia. 4 mm, Actual Width 1.5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7 mm, Actual Outside Dia. 7 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK50 (1CTB7)
- EKENA MILLWORK Medium Anderson Decorative Fretwork Wall Panels in Architectural PVC, 27 7/8"W x 15 3/8"H x 3/8"T (WALP16X16AND)
- KABA ILCO 1-11/32" W x 1-1/2" H Duronotic Dark Bronze Pivot Hinge (IP-22-LH-DU INTERMEDIATE PIVOT)
- WRIGHT PRODUCTS 2-3/4" H Galvanized Steel Self Closing Hinge (V221GAL)
- ZORO SELECT O-Ring, EPDM, Dash 358, 5-5/8, 6.020, PK25 (U38883.018.0412)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 011, PK100 (ZUSAHSQ70011)
- ZORO SELECT O-Ring, EPDM, Dash 147, 2-11/16, 2.881, PK10 (U38869.009.0268)
- ZORO SELECT O-Ring, Dash 237, Viton, 0.13 In., PK10 (U38871.012.0337)
- ZORO SELECT O-Ring, Dash 121, Viton, 0.1 In., PK50 (U38875.009.0106)
- ZORO SELECT O-Ring, Buna N, Dash 309, 7/16, 0.832, PK10 (U38805.018.0043)
- ZORO SELECT O-Ring, Dash 310, Buna N, 0.21 In., PK50 (U38801.018.0050)
- Zoro Select Individual & Bulk O-Rings