Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 7mm OD, PK100
Mfr # 1RHZ4
Zoro # G1905206
product price: $1.35
/pk 100, $0.01/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHZ4
- Zoro # G1905206
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 mm |
Actual Inside Dia. | 5 mm |
Nominal Outside Dia. | 7 mm |
Actual Outside Dia. | 7 mm |
Actual Width | 1 mm |
Nominal Width | 1 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
FDA Approved | No |
Metal Detectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 mm, Nominal Width 1 mm, Actual Inside Dia. 5 mm, Actual Width 1 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7 mm, Actual Outside Dia. 7 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE S Hook, 1-9/32 in. (BH10)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/63 KA)
- MAG-MATE Coat Hook Holder with 5 Hooks (CH05)
- DURA-LIFT 0.207 in. Wirex1.75 in. Dx23 in. L Torsion Spring in Yellow Left Wound for Sectional Garage Doors (DLTY17523L)
- ZORO SELECT O-Ring, Dash 461, Viton, 0.27 In. (U38875.025.1600)
- ZORO SELECT O-Ring, Dash 446, Viton, 0.27 In., PK2 (U38871.025.0850)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 225, PK2 (ZUSAV60225)
- ZORO SELECT O-Ring, Buna N, Dash 320, 1-1/8, 1.520, PK25 (U38869.009.0118)
- ZORO SELECT O-Ring, Dash 449, Viton, 0.27 In. (U38875.025.1000)
- ZORO SELECT O-Ring, Dash 341, Viton, 0.21 In., PK5 (U38871.018.0350)
- STERLING SEAL & SUPPLY 103 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.103X250)
- Zoro Select Individual & Bulk O-Rings