Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 52mm OD, PK25
Mfr # 1CVA3
Zoro # G1455413
original price:
$3.25
11% off
new price: $2.89
/pk 25, $0.12/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 90 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CVA3
- Zoro # G1455413
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 44 mm |
Actual Inside Dia. | 44 mm |
Nominal Outside Dia. | 52 mm |
Actual Outside Dia. | 52 mm |
Actual Width | 4 mm |
Nominal Width | 4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -40 Degrees to 250 Degrees F |
Item | O-Ring |
X-Ray Detectable | No |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 44 mm, Nominal Width 4 mm, Actual Inside Dia. 44 mm, Actual Width 4 mm, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 52 mm, Actual Outside Dia. 52 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 441 Buna/NBR Nitrile O-Ring 70A Shore Black, -6 Pack (ORBN70A441X6)
- SPEC Compression Spring, Stainless Steel, PK10, C07200671250S (C07200671250S)
- EMTEK Flat Black Dummy 5052ROUUS19 (5052ROUUS19)
- CAL-ROYAL Design Passage Lever Lock, 2-3/4 Backset, ASA Strike, US26 Polished Chrome (GN30-26)
- ZORO SELECT Brown Viton O-Ring, Dash 008, PK100 (ZUSAVB75008)
- ZORO SELECT Viton O-Ring, 2mm Wide 17.5mm ID, PK10 (ZUSAV2X17.5)
- ZORO SELECT O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK10 (U38805.012.0187)
- ZORO SELECT O-Ring, Dash 223, PTFE, 0.13 In., PK10 (1RGJ9)
- ZORO SELECT O-Ring, Dash 213, Buna N, 0.13 In., PK100 (1RHG5)
- ZORO SELECT O-Ring, Dash 354, Buna N, 0.21 In., PK5 (U38801.018.0512)
- USA INDUSTRIALS Viton O-Ring, Dash 213, PK5 (ZUSAV70213)
- Zoro Select Individual & Bulk O-Rings