Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 5.0mm W, PK5
Mfr # M38801.050.0750
Zoro # G3407979
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38801.050.0750
- Zoro # G3407979
- UPC # 190735486061
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 75 mm |
Actual Inside Dia. | 75 mm |
Nominal Outside Dia. | 85 mm |
Actual Width | 5 mm |
Nominal Width | 5 mm |
Actual Outside Dia. | 85 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
Meets/Exceeds | NBR 70 |
X-Ray Detectable | No |
Metal Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 75 mm, Nominal Width 5 mm, Actual Inside Dia. 75 mm, Actual Width 5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 85 mm, Actual Outside Dia. 85 mm, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Nonlocking, Black Plastic, Adjustable: NO (4RRD5)
- GARLOCK Flange Gasket, Ring, 1 In, Aramind Fiber (3000RG-0150-062-0100)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 22"H (GVPVE18X2201FUN)
- BLUM Embossed Cover Cap for 107-125 Degree Hinge Arm (70.1503.BP (Blum emboss))
- ZORO SELECT O-Ring, Dash 337, Viton, 0.21 In., PK5 (U38875.018.0300)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 11mm ID, PK25 (ZUSAVB75M2X11)
- ZORO SELECT Square Profile Viton O-Ring, Dash 015, PK25 (ZUSAVSQ70015)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0210)
- ZORO SELECT O-Ring, Dash 017, Buna N, 0.07 In., PK100 (1RHC4)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0043)
- ZORO SELECT O-Ring, Dash 121, Neoprene, 0.1 In., PK100 (1BUW1)
- Zoro Select Individual & Bulk O-Rings