Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 5.0mm W, PK5
Mfr # M38801.050.0550
Zoro # G3408006
original price:
$4.45
21% off
new price: $3.49
/pk 5, $0.70/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38801.050.0550
- Zoro # G3408006
- UPC # 190735486030
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 55 mm |
Actual Inside Dia. | 55 mm |
Nominal Outside Dia. | 65 mm |
Actual Outside Dia. | 65 mm |
Nominal Width | 5 mm |
Actual Width | 5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Metal Detectable | No |
Meets/Exceeds | NBR 70 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 55 mm, Nominal Width 5 mm, Actual Inside Dia. 55 mm, Actual Width 5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 65 mm, Actual Outside Dia. 65 mm, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 0mm Screw-on Cam Adjustable Wing Baseplate for Cliptop Hinges (173H9100)
- GRK FASTENERS GRK Fasteners 5149927 9 x 2.5 in. R4 Frame & Dark Screw - Pack of 900 (5149927)
- BERENSON Prelude Brushed Nickel Coat Hook (8012-BPN-P)
- EBERHARD MANUFACTURING CO Lock Cylinder For 8400 Lock J204 (EMC 8400-60 J204)
- ZORO SELECT O-Ring, Dash 372, Buna N, 0.21 In., PK5 (U38801.018.0875)
- ZORO SELECT Brown Viton O-Ring, Dash 013, PK100 (ZUSAVB75013)
- ZORO SELECT O-Ring, Dash 114, PU, 0.1 In., PK10 (1WHB2)
- ZORO SELECT Brown Viton O-Ring, Dash 112, PK50 (ZUSAVB75112)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK100 (1RJH1)
- ZORO SELECT O-Ring, Dash 326, Buna N, 0.21 In., PK50 (U38801.018.0162)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70008)
- Zoro Select Individual & Bulk O-Rings