Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 5.0mm W, PK25
Mfr # M38801.050.0190
Zoro # G3408137
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38801.050.0190
- Zoro # G3408137
- UPC # 190735485903
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 19 mm |
Actual Inside Dia. | 19 mm |
Nominal Outside Dia. | 29 mm |
Nominal Width | 5 mm |
Actual Outside Dia. | 29 mm |
Actual Width | 5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Meets/Exceeds | NBR 70 |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 19 mm, Nominal Width 5 mm, Actual Inside Dia. 19 mm, Actual Width 5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 29 mm, Actual Outside Dia. 29 mm, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSTRUCTOR Constructor Prelude Entry Lever Door Lock with Knob Handle Lockset; Satin Nickel (CON-PRE-SN-ET)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 2" (V95002)
- JEFFREY ALEXANDER 96 mm Center-to-Center Distressed Antique Brass Belcastel 1 Cabinet Pull (MO6373ABM-D)
- PAWLING Joint Cover, Linen White, 96 x 1/2In (WC-99-8-301)
- ZORO SELECT O-Ring, Dash 312, Viton, 0.21 In., PK10 (U38875.018.0062)
- ZORO SELECT O-Ring, Dash 009, Neoprene, 0.07 In., PK100 (1BUL4)
- ZORO SELECT O-Ring, Buna N, Dash 142, 2-3/8, 2.568, PK10 (U38801.009.0237)
- ZORO SELECT O-Ring, Dash 338, Viton, 0.21 In., PK5 (U38871.018.0312)
- ZORO SELECT O-Ring, Dash 002, Buna N, 0.05 In., PK100 (U38801.004.0004)
- ZORO SELECT O-Ring, Viton, 27mm OD, PK20 (1RHU2)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0320)
- Zoro Select Individual & Bulk O-Rings