Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 5.0mm W, PK25
Mfr # M38801.050.0120
Zoro # G3408189
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38801.050.0120
- Zoro # G3408189
- UPC # 190735485859
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 12 mm |
Actual Inside Dia. | 12 mm |
Nominal Outside Dia. | 22 mm |
Nominal Width | 5 mm |
Actual Outside Dia. | 22 mm |
Actual Width | 5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | NBR 70 |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 12 mm, Nominal Width 5 mm, Actual Inside Dia. 12 mm, Actual Width 5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 22 mm, Actual Outside Dia. 22 mm, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (PE1000)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20F5LC69161DB)
- ADAMS RITE AdamsRitePOWER SUPPLY FOR LR/MLR DEVICE 115/230 VAC INPUT 1.6 AMP OUTPUT CONTROLS UP TO 2 DEVICES (ADR-PS-EXIT-POWERSUPPLY)
- HILLMAN NFL New Orleans Saints House/Office Key Blank 68 SC1 Single For Schlage Locks, 6PK (89602)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK100 (1RHB6)
- ZORO SELECT O-Ring, Dash 046, Viton, 0.07 In., PK10 (U38871.006.0425)
- ZORO SELECT O-Ring, Dash 372, Viton, 0.21 In., PK2 (U38875.018.0875)
- ZORO SELECT O-Ring, Buna N, 30mm OD, PK50 (1RJJ7)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0370)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0240)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK25 (M38871.024.0153)
- Zoro Select Individual & Bulk O-Rings