Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 5.0mm W, PK10
Mfr # M38801.050.0500
Zoro # G3408015
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38801.050.0500
- Zoro # G3408015
- UPC # 190735486023
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 50 mm |
Actual Inside Dia. | 50 mm |
Nominal Outside Dia. | 60 mm |
Actual Outside Dia. | 60 mm |
Actual Width | 5 mm |
Nominal Width | 5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
FDA Approved | No |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Meets/Exceeds | NBR 70 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 50 mm, Nominal Width 5 mm, Actual Inside Dia. 50 mm, Actual Width 5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 60 mm, Actual Outside Dia. 60 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS Marks: 7NY10A MORTISE KNOB LOCKSET NEW YORKER - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - RIGHT HAND (MRK-7NY10A-3-RH)
- LEARNING RESOURCES Super Strong Magnetic Hooks, 4/PK, Multi PK (LRNLER2694)
- ZORO SELECT All Fit Bushing, OD 0.718 In, PK25 (1EML9)
- TRIMLITE 32" x 80" Primed Plantation Louver Interior Shaker Slab Door (2868pri8730)
- ZORO SELECT O-Ring, Dash 467, Viton, 0.27 In. (U38875.025.1900)
- ZORO SELECT Brown Viton O-Ring, Dash 111, PK50 (ZUSAVB75111)
- ZORO SELECT Silicone O-Ring, 4mm Wide 38mm ID, PK10 (ZUSAS70FDA4X38)
- ZORO SELECT O-Ring, Dash 245, Viton, 0.13 In., PK5 (U38875.012.0437)
- ZORO SELECT O-Ring, Dash 044, Viton, 0.07 In., PK10 (U38871.006.0375)
- ZORO SELECT O-Ring, Dash 202, Viton, 0.13 In., PK25 (U38871.012.0025)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK25 (1RGU3)
- Zoro Select Individual & Bulk O-Rings