Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 5.0mm W, PK10
Mfr # M38801.050.0350
Zoro # G3408058
product price: $6.35
/pk 10, $0.64/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38801.050.0350
- Zoro # G3408058
- UPC # 190735485989
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 35 mm |
Actual Inside Dia. | 35 mm |
Nominal Outside Dia. | 45 mm |
Actual Width | 5 mm |
Nominal Width | 5 mm |
Actual Outside Dia. | 45 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Meets/Exceeds | NBR 70 |
X-Ray Dectectable | No |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 35 mm, Nominal Width 5 mm, Actual Inside Dia. 35 mm, Actual Width 5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 45 mm, Actual Outside Dia. 45 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALISADE Vinyl Wall Plank 47.7"L x 7.2"W in Natural Oak (Carton of 7) (54081)
- SPEC Compression Spring, Stainless Steel, PK10, C07200671250S (C07200671250S)
- IVES Stops, Holders and Bumpers (WS445 US3)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 630 LBM)
- ZORO SELECT O-Ring, Dash 120, Buna N, 0.1 In., PK50 (U38805.009.0100)
- ZORO SELECT O-Ring, Buna N, Dash 154, 3-3/4, 3.943, PK10 (U38801.009.0375)
- ZORO SELECT O-Ring, Buna N, 21mm OD, PK25 (1CUY3)
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHN3)
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK50 (M38801.015.0050)
- ZORO SELECT O-Ring, Dash 214, Buna N, 0.13 In., PK10 (5JKA2)
- STERLING SEAL & SUPPLY 262 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT262X25)
- Zoro Select Individual & Bulk O-Rings