Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 46mm OD, PK25
Mfr # 1CVA1
Zoro # G1715095
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 90 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1CVA1
- Zoro # G1715095
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 38 mm |
Actual Inside Dia. | 38 mm |
Nominal Outside Dia. | 46 mm |
Actual Outside Dia. | 46 mm |
Nominal Width | 4 mm |
Actual Width | 4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 38 mm, Nominal Width 4 mm, Actual Inside Dia. 38 mm, Actual Width 4 mm, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 46 mm, Actual Outside Dia. 46 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Picture Hanging Strips, Medium, Removable, 0.75" x 2.75", White, PK132 (17201-S132NA)
- STRYBUC Balance Top Sash Guide Black (900-12814)
- ELESA Hinges for profiles, CFG.30/30 SH-6 (CFG.)
- MIDWEST FASTENER 9/16" x 3-15/16" x .079" WG Steel Extension Springs 6PK (18560)
- ZORO SELECT O-Ring, Dash 368, Buna N, 0.21 In., PK5 (U38801.018.0775)
- ZORO SELECT O-Ring, Silicone, Dash 208, 5/8, 0.887, PK25 (U38883.012.0062)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70016)
- ZORO SELECT O-Ring, Dash 233, Viton, 0.13 In., PK10 (U38871.012.0287)
- ZORO SELECT O-Ring, Dash 013, Viton ETP, 0.07 In., PK5 (3CRT4)
- ZORO SELECT O-Ring, Dash 214, EPDM, 0.13 In., PK10 (5JJW7)
- STERLING SEAL & SUPPLY 225 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A225X250)
- Zoro Select Individual & Bulk O-Rings