Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 42mm OD, PK25
Mfr # 1RJK6
Zoro # G1214026
product price: $2.25
/pk 25, $0.09/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RJK6
- Zoro # G1214026
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 36 mm |
Actual Inside Dia. | 36 mm |
Nominal Outside Dia. | 42 mm |
Actual Outside Dia. | 42 mm |
Nominal Width | 3 mm |
Actual Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 36 mm, Nominal Width 3 mm, Actual Inside Dia. 36 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 42 mm, Actual Outside Dia. 42 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inL (B002-3586-035)
- ZORO SELECT O-Ring, EPDM, Dash 428, 4-7/8, 5.400, PK2 (U38805.018.0462)
- BANSBACH EASYLIFT Clevis Clip w/Bolt 10mm Hole 40mm M10 Th (96125)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, BUNA (42MPU-050)
- ZORO SELECT O-Ring, Buna N, 12mm OD, PK100 (1RJA3)
- ZORO SELECT O-Ring, Silicone, Dash 371, 8-1/2, 8.895, PK5 (U38883.018.0850)
- ZORO SELECT O-Ring, Buna N, 12.4mm OD, PK100 (1RJE8)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK10000 (3GCW9)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0093)
- ZORO SELECT O-Ring, Dash 334, Viton, 0.21 In., PK5 (U38871.018.0262)
- USA INDUSTRIALS Silicone O-Ring, Dash 385 (ZUSAS70FDA385)
- Zoro Select Individual & Bulk O-Rings