Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 41mm OD, PK25
Mfr # 1RJK5
Zoro # G3171822
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RJK5
- Zoro # G3171822
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 35 mm |
Actual Inside Dia. | 35 mm |
Nominal Outside Dia. | 41 mm |
Actual Width | 3 mm |
Actual Outside Dia. | 41 mm |
Nominal Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -40 Degrees to 250 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
FDA Approved | No |
Item | O-Ring |
Metal Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 35 mm, Nominal Width 3 mm, Actual Inside Dia. 35 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 41 mm, Actual Outside Dia. 41 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO S88W17 17' Adhesive Perimeter Gasketing White (S88W17)
- PAMEX Left Hand Naples Lever with Round Rose Half Dummy Lockset Grade 3 Satin Nickel Finish (FLYEP04L)
- DELTANA Dutch Door Bolt, Heavy Duty Oil Rubbed Bronze 4" (DDB425U10B)
- SPEC Compression Spring, Stainless Steel, PK10, C04200351500S (C04200351500S)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK50 (M38801.030.0100)
- ZORO SELECT O-Ring, Dash 228, Viton, 0.13 In., PK10 (U38871.012.0225)
- ZORO SELECT Viton O-Ring, 2mm Wide 17.5mm ID, PK10 (ZUSAV2X17.5)
- ZORO SELECT O-Ring, Dash 920, Viton, 0.11 In., PK25 (1WHP6)
- ZORO SELECT O-Ring, Dash 910, Buna N, 0.09 In., PK100 (1WHK6)
- ZORO SELECT O-Ring, EPDM, Dash 363, 6-1/2, 6.895, PK5 (U38869.018.0650)
- STERLING SEAL & SUPPLY 357 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A357X50)
- Zoro Select Individual & Bulk O-Rings