Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 38.2mm OD, PK25
Mfr # 1RJN8
Zoro # G2937961
original price:
$1.59
12% off
new price: $1.39
/pk 25, $0.06/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RJN8
- Zoro # G2937961
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 31.2 mm |
Actual Inside Dia. | 31.2 mm |
Nominal Outside Dia. | 38.2 mm |
Nominal Width | 3.5 mm |
Actual Width | 3.5 mm |
Actual Outside Dia. | 38.2 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Detectable | No |
FDA Approved | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 31.2 mm, Nominal Width 3.5 mm, Actual Inside Dia. 31.2 mm, Actual Width 3.5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 38.2 mm, Actual Outside Dia. 38.2 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC SCREEN CORNER LH WHITE (90-1128LHW)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 3-in Brush, 94-in. (BNSD23-94)
- PREMIER LOCK Storeroom Trim Lever For Panic Exit Device (PE-LSR)
- NATIONAL GUARD 12" x 12" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT11812X12)
- ZORO SELECT O-Ring, Dash 125, Viton, 0.1 In., PK10 (1RGV7)
- ZORO SELECT O-Ring, Dash 017, Buna N, 0.07 In., PK100 (1RHC4)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0440)
- ZORO SELECT O-Ring, Buna N, Dash 445, 8, 8.525, PK2 (U38805.025.0800)
- ZORO SELECT O-Ring, Dash 007, Viton, 0.07 In., PK100 (U38871.006.0015)
- ZORO SELECT O-Ring, Dash 330, PTFE, 0.21 In., PK2 (1RGN9)
- MIDWEST FASTENER 7/8" x 1-1/8" x 1/8" Rubber O-Rings 10PK (64832)
- Zoro Select Individual & Bulk O-Rings