Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 36.2mm OD, PK25
Mfr # 1RJN5
Zoro # G1867887
product price: $3.35
/pk 25, $0.13/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RJN5
- Zoro # G1867887
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 29.2 mm |
Actual Inside Dia. | 29.2 mm |
Nominal Outside Dia. | 36.2 mm |
Actual Outside Dia. | 36.2 mm |
Actual Width | 3.5 mm |
Nominal Width | 3.5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Item | O-Ring |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 29.2 mm, Nominal Width 3.5 mm, Actual Inside Dia. 29.2 mm, Actual Width 3.5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 36.2 mm, Actual Outside Dia. 36.2 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID ATLANTIC RUBBER Rubber Grommet - 5/16" x 1/16" x 7/16" x 9/16" x 3/16", PK 50 (OMAR-0263-50PK)
- FALCON Cylindrical Lock, W301S D 613 (W301S D 613)
- M-D WEATHERSTRIP ""D"" 17' BRN (63602)
- DON-JO 10" Angled Latch Protector for Outswing Doors (ALP210SL)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 032, PK10 (ZUSAHSQ70032)
- ZORO SELECT O-Ring, Dash 213, PTFE, 0.13 In., PK10 (1RGH8)
- ZORO SELECT O-Ring, Dash 213, Buna N, 0.13 In., PK10 (5JKA1)
- ZORO SELECT O-Ring, EPDM, Dash 349, 4-1/2, 4.895, PK5 (U38869.018.0450)
- ZORO SELECT O-Ring, Buna N, 23mm OD, PK100 (1RJH5)
- ZORO SELECT O-Ring, EPDM, Dash 244, 4-1/4, 4.512, PK25 (U38869.012.0425)
- ZORO SELECT O-Ring, Dash 015, EPDM, 0.07 In., PK25 (5JJU5)
- Zoro Select Individual & Bulk O-Rings