Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 33mm OD, PK50
Mfr # 1RJJ9
Zoro # G0902763
product price: $2.45
/pk 50, $0.05/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RJJ9
- Zoro # G0902763
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 27 mm |
Actual Inside Dia. | 27 mm |
Nominal Outside Dia. | 33 mm |
Nominal Width | 3 mm |
Actual Width | 3 mm |
Actual Outside Dia. | 33 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Item | O-Ring |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 27 mm, Nominal Width 3 mm, Actual Inside Dia. 27 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 33 mm, Actual Outside Dia. 33 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 8 3/8"W x 5 7/8"H x 5/8"D Tyrone Stair Bracket, Left (SB08X05TY-L)
- LCN 1460-3049/PA AL Door Closer Arms (1460-3049/PA 689)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 GEO 622)
- RANDALL 4' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1 1/2" (4 FT BS-220-G)
- ZORO SELECT O-Ring, Buna N, Dash 369, 8, 8.395, PK2 (U38805.018.0800)
- ZORO SELECT O-Ring, Dash 238, Viton, 0.13 In., PK5 (U38875.012.0350)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 17mm ID, PK100 (ZUSAH3.5X17)
- ZORO SELECT O-Ring, Dash 213, Buna N, 0.13 In., PK10 (5JKA1)
- ZORO SELECT O-Ring, Dash 212, PU, 0.13 In., PK10 (1WHB8)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 15mm ID, PK50 (ZUSAH1X15)
- ZORO SELECT O-Ring, Dash 258, Buna N, 0.13 In., PK10 (U38801.012.0600)
- Zoro Select Individual & Bulk O-Rings