Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 32mm OD, PK50
Mfr # 1RJH9
Zoro # G1112501
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RJH9
- Zoro # G1112501
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 27 mm |
Actual Inside Dia. | 27 mm |
Nominal Outside Dia. | 32 mm |
Actual Width | 2.5 mm |
Nominal Width | 2.5 mm |
Actual Outside Dia. | 32 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 27 mm, Nominal Width 2.5 mm, Actual Inside Dia. 27 mm, Actual Width 2.5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 32 mm, Actual Outside Dia. 32 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 362 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A362X25)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-313)
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 24x12 (KRPP2412PH)
- SECO-LARM SD-995C Series Door Strike Installation/Router Jig. This jig allows for the increased acc (SLM-SD-995JA-11Q)
- ZORO SELECT O-Ring, Dash 120, Buna N, 0.1 In., PK100 (1RHE6)
- ZORO SELECT O-Ring, Dash 230, EPDM, 0.13 In., PK25 (U38869.012.0250)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 134, PK25 (ZUSAH50134)
- ZORO SELECT O-Ring, Buna N, 31mm OD, PK25 (1CUZ1)
- ZORO SELECT O-Ring, Buna N, Dash 027, 1-5/16, 1.441, PK50 (U38805.006.0131)
- ZORO SELECT O-Ring, Viton, 44mm OD, PK10 (1RHY5)
- ZORO SELECT O-Ring, Dash 111, Buna N, 0.1 In., PK25 (5JJY9)
- Zoro Select Individual & Bulk O-Rings