Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK50
Mfr # M38801.030.0110
Zoro # G3408846
original price:
$3.89
5% off
new price: $3.69
/pk 50, $0.07/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38801.030.0110
- Zoro # G3408846
- UPC # 190735485194
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11 mm |
Actual Inside Dia. | 11 mm |
Nominal Outside Dia. | 17 mm |
Actual Width | 3 mm |
Nominal Width | 3 mm |
Actual Outside Dia. | 17 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Item | O-Ring |
X-Ray Detectable | No |
Meets/Exceeds | NBR 70 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11 mm, Nominal Width 3 mm, Actual Inside Dia. 11 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 17 mm, Actual Outside Dia. 17 mm, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Electronic Cabinet Lock, Black, 12 Button (SL-100-G)
- MIDWEST FASTENER 1" Black Nylon Plastic Flush Head Hole Plugs 6PK (69474)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 45mm ID, PK25 (ZUSAH3X45)
- DELTANA Shutter Door Holder, 1-1/4" Bright Brass (SDH101U3)
- ZORO SELECT O-Ring, Dash 021, Neoprene, 0.07 In., PK100 (1BUP7)
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1WHN4)
- ZORO SELECT O-Ring, Dash 348, Viton, 0.21 In., PK2 (U38875.018.0437)
- ZORO SELECT O-Ring, Viton, 28mm OD, PK10 (1RHX4)
- ZORO SELECT O-Ring, Dash 226, PTFE, 0.13 In., PK5 (1RGK3)
- ZORO SELECT O-Ring, PTFE, MSDash 330, PK10 (1RFY8)
- X1 TOOLS R-113 Square O-Ring ID: 9/16, CS 3/32, OD 3/4 240 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R113x240)
- Zoro Select Individual & Bulk O-Rings