Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK5
Mfr # M38801.030.3000
Zoro # G3408198
product price: $2.15
/pk 5, $0.43/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38801.030.3000
- Zoro # G3408198
- UPC # 190735485842
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 300 mm |
Actual Inside Dia. | 300 mm |
Nominal Outside Dia. | 306 mm |
Actual Outside Dia. | 306 mm |
Nominal Width | 3 mm |
Actual Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Detectable | No |
Meets/Exceeds | NBR 70 |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 300 mm, Nominal Width 3 mm, Actual Inside Dia. 300 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 306 mm, Actual Outside Dia. 306 mm, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCF3)
- FROM PLAIN TO BEAUTIFUL IN HOURS La Scala Faux Tin/ PVC 24-in x 24-in Antique Gold Textured Surface-mount Ceiling Tile, 10PK (223ag-24x24-10)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP8789192CHBRZ)
- RCI RCI: F2164-32D All-In-One Electric Strike - Fail Secure / Fire (RCI-RF21649)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0090)
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 In., PK25 (1RGT9)
- ZORO SELECT O-Ring, Buna N, Dash 156, 4-1/4, 4.443, PK2 (U38805.009.0425)
- ZORO SELECT O-Ring, Dash 254, EPDM, 0.13 In., PK10 (U38869.012.0550)
- ZORO SELECT O-Ring, Dash 012, Neoprene, 0.07 In., PK100 (1BUL7)
- ZORO SELECT O-Ring, Dash 334, FEP, Viton Core, 0.21 In. (1WMB4)
- ZORO SELECT Square Profile Viton O-Ring, Dash 023, PK10 (ZUSAVSQ70023)
- Zoro Select Individual & Bulk O-Rings